Shop Alternate Products
This Product is Discontinued
Abb
Overload Relay, 2.20 to 3.20A, Class 10, 3P (Discontinued)
Mfr # T16-3.1
Zoro # G0466697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Range 2.20 to 3.20A
- Use With - Contactors and Starters MC0, MC1, MC2 Mini Contactors, Mfr. Series C-2000
- Overload Relay Current Range 2.2 to 3.2A
- Width 1.77"
- Trip Class - Overload 10