DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Overload Relay, 2.50 to 4.10A, Class 20, 3P

GENERAL ELECTRIC| Zoro #: G2054482| Mfr #: RT12K

$54.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Manual and Auto Reset
Current Range: 2.50 to 4.10A
For Use With: CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054482 Mfr #: RT12K
Features: Manual and Auto ResetCurrent Range: 2.50 to 4.10A
For Use With: CL00, CL01, CL02, CL25, CL04, CL45 ContactorsNumber of Poles: 3
Trip Class: 20Depth: 2.08"
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RTXP
Standards: UL, CSA, IECWidth: 1.77"
Height: 3.83"Item: Overload Relay
Sensing Method: BimetallicCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 2.50 to 4.10A, For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors, Trip Class 20, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 3.83 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RTXP, Standards UL, CSA, IEC

Reviews