KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overload Relay, 3 to 4.70A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G0690304| Mfr #: MT03K

$48.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.77"
Sensing Method: Bimetallic
Separate Mounting: Kit Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690304 Mfr #: MT03K
Width: 1.77"Sensing Method: Bimetallic
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: MVB0T
Trip Class: 10Height: 2.52"
Number of Poles: 3Item: Overload Relay
For Use With: C-2000 MC/TLI Mini ContactorsDepth: 2.08"
Current Range: 3.00 to 4.70AFeatures: Manual and Auto Reset
Standards: UL, CSA, IECCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 3.00 to 4.70A, For Use With C-2000 MC/TLI Mini Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 2.52 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. MVB0T, Standards UL, CSA, IEC

Reviews