Shop Alternate Products
This Product is Discontinued
Abb
Overload Relay, 4 to 6.30A, Class 10, 3P (Discontinued)
Mfr # EF19-6.3
Zoro # G0394956
This Product is Discontinued
Key Features
- Current Range 4.00 to 6.30A
- Use With - Contactors and Starters AF09, AF12, AF16, AF26
- Overload Relay Current Range 1.9 to 6.3A
- Width 1.77"
- Trip Class - Overload 10E, 20E, 30E