BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Overload Relay, 42 to 55A, Class 20, 3P

GENERAL ELECTRIC| Zoro #: G0454964| Mfr #: RT22G

$112.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.24"Height: 4.32"For Use With: CL06, CL07, CL08, CL09, CL10 Contactors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454964 Mfr #: RT22G
Depth: 2.24"Height: 4.32"
For Use With: CL06, CL07, CL08, CL09, CL10 ContactorsFeatures: Manual and Auto Reset
Width: 2.44"Current Range: 42.0 to 55.0A
Sensing Method: BimetallicTrip Class: 20
Item: Overload RelayNumber of Poles: 3
Kit Required for Retrofit Mtg.: RT2XPSeparate Mounting: Kit Required
Standards: UL, CSA, IECCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 42.0 to 55.0A, For Use With CL06, CL07, CL08, CL09, CL10 Contactors, Frame / Series / Class / Code Series RT, Class 10, Trip Class 20, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 4.32 In., Depth 2.24 In., Width 2.44 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RT2XP, Standards UL, CSA, IEC

Reviews