PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Overload Relay, 7.50 to 10.5A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G1429836| Mfr #: MT03N

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Separate Mounting: Kit RequiredFor Use With: C-2000 MC/TLI Mini ContactorsHeight: 2.52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429836 Mfr #: MT03N
Separate Mounting: Kit RequiredFor Use With: C-2000 MC/TLI Mini Contactors
Height: 2.52"Standards: UL, CSA, IEC
Item: Overload RelaySensing Method: Bimetallic
Trip Class: 10Features: Manual and Auto Reset
Width: 1.77"Kit Required for Retrofit Mtg.: RTXP
Number of Poles: 3Depth: 2.08"
Current Range: 7.50 to 10.5ACountry of Origin (subject to change): Poland

Description

Overload Relay,Starter Type IEC,Current Range 7.50 to 10.5A,For Use With C-2000 MC/TLI Mini Contactors,Features Manual and Auto Reset,Sensing Method Bimetallic,Trip Class 10,Number of Poles 3,Height 2.52 In.,Depth 2.08 In.,Width 1.77 In.,Separate Mounting Kit Required,Kit Required for Retrofit Mtg. RTXP,Standards UL, CSA, IEC

Reviews