Overload Relay, 90 to 110A, Class 20, 3P

GENERAL ELECTRIC| Zoro #: G0466575| Mfr #: RT22M

$137.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.44"
Sensing Method: Bimetallic
Separate Mounting: Kit Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466575 Mfr #: RT22M
Width: 2.44"Sensing Method: Bimetallic
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RT2XP
Trip Class: 20Height: 4.32"
Number of Poles: 3Item: Overload Relay
For Use With: CL10 ContactorDepth: 2.24"
Current Range: 90.0 to 110AFeatures: Manual and Auto Reset
Standards: UL, CSA, IECCountry of Origin (subject to change): Poland

Description

Overload Relay,Starter Type IEC,Current Range 90.0 to 110A,For Use With CL10 Contactor,Features Manual and Auto Reset,Sensing Method Bimetallic,Trip Class 20,Number of Poles 3,Height 4.32 In.,Depth 2.24 In.,Width 2.44 In.,Separate Mounting Kit Required,Kit Required for Retrofit Mtg. RT2XP,Standards UL, CSA, IEC

Reviews