Ovrload Rely, 42 to 55A, Class 10, Bimetllc

GENERAL ELECTRIC| Zoro #: G2030217| Mfr #: RT2G

$100.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.44"
Sensing Method: Bimetallic
Separate Mounting: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030217 Mfr #: RT2G
Width: 2.44"Sensing Method: Bimetallic
Separate Mounting: YesKit Required for Retrofit Mtg.: Mfr. No. RT2XP
Trip Class: 10Height: 4.65"
Number of Poles: 3Item: Overload Relay
For Use With: CL06, CL07, CL08, CL09, CL10 ContactorsDepth: 4.63"
Current Range: 42.0 to 55.0AFeatures: Manual and Auto Reset
Standards: UL/CULCountry of Origin (subject to change): United States

Description

Overload Relay, Current Range 42.0 to 55.0A, For Use With CL06, CL07, CL08, CL09, CL10 Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 4.65 In., Depth 4.63 In., Width 2.44 In., Separate Mounting Yes, Kit Required for Retrofit Mtg. Mfr. No. RT2XP, Standards UL/cUL

Reviews