KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ovrload Rely, 63 to 90A, Class 10, Bimetllc

GENERAL ELECTRIC| Zoro #: G1943304| Mfr #: RT3C

$202.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.25"
Sensing Method: Bimetallic
Separate Mounting: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943304 Mfr #: RT3C
Width: 4.25"Sensing Method: Bimetallic
Separate Mounting: YesKit Required for Retrofit Mtg.: Mfr. No. CKX03
Trip Class: 10Height: 4.09"
Number of Poles: 3Item: Overload Relay
For Use With: CK75, CK08Depth: 5.39"
Current Range: 63.0 to 90.0AFeatures: Manual and Auto Reset
Standards: UL/CULCountry of Origin (subject to change): United States

Description

Overload Relay, Current Range 63.0 to 90.0A, For Use With CK75, CK08, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 4.09 In., Depth 5.39 In., Width 4.25 In., Separate Mounting Yes, Kit Required for Retrofit Mtg. Mfr. No. CKX03, Standards UL/cUL

Reviews