KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ovrload Rely, 78 to 97A, Class 10, Bimetllc

GENERAL ELECTRIC| Zoro #: G1806865| Mfr #: RT2L

$187.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.44"
Sensing Method: Bimetallic
Separate Mounting: Kit Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806865 Mfr #: RT2L
Width: 2.44"Sensing Method: Bimetallic
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RT2XP
Trip Class: 10Height: 4.32"
Number of Poles: 3Item: Overload Relay
For Use With: CL10 ContactorDepth: 2.24"
Current Range: 78.0 to 97.0AFeatures: Manual and Auto Reset
Standards: UL, CSA, IECCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 78.0 to 97.0A, For Use With CL10 Contactor, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 4.32 In., Depth 2.24 In., Width 2.44 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RT2XP, Standards UL, CSA, IEC

Reviews