Pilot Light Complete, Red, Incandescent

GENERAL ELECTRIC| Zoro #: G1221482| Mfr #: CR104PLG22R

$57.00 /ea

This item ships free. Details.Standard ground shipping.
Voltage: 120VACReplacement Lamps: 4CVW4Body Material: Chrome Plated Zinc Die Cast
Save 15%. Sign up for Z-mail.


Zoro #: G1221482 Mfr #: CR104PLG22R
Voltage: 120VACReplacement Lamps: 4CVW4
Body Material: Chrome Plated Zinc Die CastIP Rating: 10
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Shape: Round
Basic Material: MetalLamp Voltage: 120VAC
Terminal Connection: Pressure PlateLens Material: Plastic
Item: Pilot Light CompleteSize: 30mm
Lamp Type: incandescentLamp Module Type: Full Voltage
Color: RedLens Type: Fresnel
Standards: UL, CSACountry of Origin (subject to change): Multiple


Pilot Light Complete, Voltage 120VAC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120VAC, Replacement Lamps 4CVW4, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Standards UL, CSA