DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pilot Light, Green, Incandescent

GENERAL ELECTRIC| Zoro #: G0757443| Mfr #: CR104PLG22GA2

$98.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Replacement Lamps: 4CVW4
Includes: Off Marking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757443 Mfr #: CR104PLG22GA2
Voltage: 120VACReplacement Lamps: 4CVW4
Includes: Off MarkingBody Material: Chrome Plated Zinc Die Cast
IP Rating: 10NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Shape: RoundBasic Material: Metal
Lamp Voltage: 120VACTerminal Connection: Pressure Plate
Lens Material: PlasticItem: Pilot Light Complete
Size: 30mmLamp Type: incandescent
Lamp Module Type: Full VoltageColor: Green
Lens Type: FresnelStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Pilot Light Complete, Voltage 120VAC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120VAC, Replacement Lamps 4CVW4, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Includes Off Marking, Standards UL, CSA

Reviews