Pilot Light, Green, LED

GENERAL ELECTRIC| Zoro #: G0247396| Mfr #: P9XLVR

$15.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Material: PlasticItem: Pilot Light HeadFor Use With: Mfr. No. P9PLNVJV
Save 15%. Sign up for Z-mail.


Zoro #: G0247396 Mfr #: P9XLVR
Material: PlasticItem: Pilot Light Head
For Use With: Mfr. No. P9PLNVJVNEMA Rating: 4, 4X, 13
Lens Type: SmoothStandards: UL, CSA, CE
IP Rating: 66Size: 22mm
Color: GreenCountry of Origin (subject to change): Poland


Pilot Light Head, Color Green, Lamp Type LED, Shape Round, 22mm, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 4, 4X, 13, IP Rating 66, Includes Mounting Base, Lens, Standards UL, CSA, CE