PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pilot Light Lens, 30mm, Yellow

GENERAL ELECTRIC| Zoro #: G0832483| Mfr #: CR104PXL01E

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Pilot Light LensMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832483 Mfr #: CR104PXL01E
Color: YellowItem: Pilot Light Lens
Material: PlasticLens Type: Fresnel
Size: 30mmFor Use With: GE Standard Pilot Lights
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Country of Origin (subject to change): United States

Description

Pilot Light Lens, Yellow, For Use With GE Standard Pilot Lights, Material Plastic, Lens Type Fresnel, Size 30mm, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13

Reviews