BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pilot Light, Red, Incandescent

GENERAL ELECTRIC| Zoro #: G1253594| Mfr #: CR104PLG22RA1

$116.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PlasticLamp Type: incandescentReplacement Lamps: 4CVW4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253594 Mfr #: CR104PLG22RA1
Lens Material: PlasticLamp Type: incandescent
Replacement Lamps: 4CVW4Size: 30mm
Voltage: 120VACLamp Voltage: 120VAC
Item: Pilot Light CompleteIncludes: On Marking
Standards: UL, CSAShape: Round
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13IP Rating: 10
Color: RedLens Type: Fresnel
Terminal Connection: Pressure PlateBasic Material: Metal
Body Material: Chrome Plated Zinc Die CastLamp Module Type: Full Voltage
Country of Origin (subject to change): United States

Description

Pilot Light Complete, Voltage 120VAC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120VAC, Replacement Lamps 4CVW4, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Includes On Marking, Standards UL, CSA

Reviews