KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Light, Red, Incandescent

GENERAL ELECTRIC| Zoro #: G2363627| Mfr #: CR104PLG32RA1

$143.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Replacement Lamps: 4CVW2
Includes: On Marking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363627 Mfr #: CR104PLG32RA1
Voltage: 120VACReplacement Lamps: 4CVW2
Includes: On MarkingBody Material: Chrome Plated Zinc Die Cast
IP Rating: 10NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Shape: RoundBasic Material: Metal
Lamp Voltage: 6VAC/DCTerminal Connection: Pressure Plate
Lens Material: PlasticItem: Pilot Light Complete
Size: 30mmLamp Type: incandescent
Lamp Module Type: TransformerColor: Red
Lens Type: FresnelStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Pilot Light Complete, Voltage 120VAC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6VAC/DC, Replacement Lamps 4CVW2, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Includes On Marking, Standards UL, CSA

Reviews