SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Outlet, 5-20R2, 5x7, 120V, 20A

GENERAL ELECTRIC| Zoro #: G2171127| Mfr #: U010

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACAmps: 20Receptacle Type: 5-20R2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171127 Mfr #: U010
Voltage: 120VACAmps: 20
Receptacle Type: 5-20R2Enclosure Rating: NEMA 3R
Height: 7-1/8"Standards: UL/CUL
Material of Construction: SteelItem: Unmetered Surface Power Outlet
Protection: NoneWidth: 5-3/4"
Features: Cabinet Size 5x7Depth: 5-3/16"
Country of Origin (subject to change): Mexico

Description

Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2, Protection None, Material of Construction Steel, Enclosure Rating NEMA 3R, Height 7-1/8, Width 5-3/4, Depth 5-3/16, Features Cabinet Size 5x7, Standards UL/CUL

Reviews