Power Outlet, 5-20R2GFCI, 5x7, 120V, 20A

GENERAL ELECTRIC| Zoro #: G0471046| Mfr #: U010010

$51.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Voltage: 120VAC
Amps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471046 Mfr #: U010010
Width: 5-3/4"Voltage: 120VAC
Amps: 20Enclosure Rating: NEMA 3R
Receptacle Type: 5-20R2GFCIHeight: 7-1/8"
Item: Unmetered Surface Power OutletFeatures: Cabinet Size 5x7
Depth: 5-3/16"Material of Construction: Steel
Protection: NoneStandards: UL/CUL
Country of Origin (subject to change): Mexico

Description

Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection None, Material of Construction Steel, Enclosure Rating NEMA 3R, Height 7-1/8, Width 5-3/4, Depth 5-3/16, Features Cabinet Size 5x7, Standards UL/CUL

Reviews