KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Enclosure, 22mm, 12 Holes, Steel

GENERAL ELECTRIC| Zoro #: G2367127| Mfr #: 080HEG43

$136.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.25"
Color: Gray
NEMA Rating: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367127 Mfr #: 080HEG43
Width: 9.25"Color: Gray
NEMA Rating: 12Number of Columns: 4
Hole Size: 22mmItem: Pushbutton Enclosure
For Use With: C-2000Depth: 4.25"
Mounting Style: Wall MountNumber of Holes: 12
Height: 10.50"Conduit Size: No Conduit Entrance Holes Provided
Material: Sheet SteelStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Pushbutton Enclosure, Number of Columns 4, Number of Holes 12, Hole Size 22.5, Height (In.) 10.5, Width (In.) 9.25, Depth (In.) 4.25, For Use With C-2000, Color Steel, Mounting Style Wall Mount, Material of Construction Sheet Steel, Standards UL/CSA

Reviews