Shop Alternate Products
This Product is Discontinued
Abb
Pushbutton Enclosure, 22mm, 18 Holes, Al (Discontinued)
Mfr # 080SP-18
Zoro # G0997114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Columns 4
- Hole Size 22 mm
- Material Die-cast aluminum
- Number of Holes 18
- Conduit Size PG36