Shop Alternate Products
This Product is Discontinued
Ge
Pushbutton Enclosure, 22mm, 2 Holes, Steel (Discontinued)
Mfr # OBSOLETE
Zoro # G0648767
This Product is Discontinued
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Sheet Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2