Pushbutton Enclosure, 22mm, 24 Holes, Al

GENERAL ELECTRIC| Zoro #: G0489937| Mfr #: 080SP24

$170.00 /ea

This item ships free. Details.Standard ground shipping.
Width: 11.81"Color: GrayNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Save 15%. Sign up for Z-mail.


Zoro #: G0489937 Mfr #: 080SP24
Width: 11.81"Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Number of Columns: 4
Hole Size: 22mmItem: Pushbutton Enclosure
For Use With: C-2000Depth: 3.94"
Mounting Style: Wall MountNumber of Holes: 24
Height: 10.12"Conduit Size: No Conduit Entrance Holes Provided
Material: Die-cast aluminumStandards: UL/CSA
Country of Origin (subject to change): Italy


Pushbutton Enclosure, Number of Columns 4, Number of Holes 24, Hole Size 22.5, Height (In.) 10.12, Width (In.) 11.81, Depth (In.) 3.94, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, For Use With C-2000, Color Gray, Mounting Style Wall Mount, Material of Construction Die-Cast Aluminum, Standards UL/CSA