KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Enclosure, 22mm, 2.83 in. H

GENERAL ELECTRIC| Zoro #: G1654441| Mfr #: P9EPE01

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.81"
Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654441 Mfr #: P9EPE01
Width: 1.81"Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Contact Block Depth: 1.83"
Number of Columns: 1Hole Size: 22mm
Item: Pushbutton EnclosureFor Use With: C-2000
Depth: 2.10"Mounting Style: Wall Mount
Number of Holes: 1Height: 2.83"
Conduit Size: No Conduit Entrance Holes ProvidedMaterial: Plastic
Standards: UL/CSACountry of Origin (subject to change): Poland

Description

Pushbutton Enclosure, Number of Columns 1, Number of Holes 1, Hole Size 22.5, Height (In.) 2.83, Width (In.) 1.81, Depth (In.) 2.10, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Contact Block Depth (In.) 1.83, For Use With C-2000, Color Gray, Mounting Style Wall Mount, Material of Construction Plastic, Standards UL/CSA

Reviews