Pushbutton Enclosure, 22mm, 30 Hole, Steel

GENERAL ELECTRIC| Zoro #: G1791115| Mfr #: 080HEG65

$311.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11.50"
Color: Gray
NEMA Rating: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791115 Mfr #: 080HEG65
Width: 11.50"Color: Gray
NEMA Rating: 12Number of Columns: 6
Hole Size: 22mmItem: Pushbutton Enclosure
For Use With: C-2000Depth: 4.25"
Mounting Style: Wall MountNumber of Holes: 30
Height: 15.00"Conduit Size: No Conduit Entrance Holes Provided
Material: Stainless SteelStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Pushbutton Enclosure, Number of Columns 6, Number of Holes 30, Hole Size 22.5, Height (In.) 15, Width (In.) 11.5, Depth (In.) 4.25, For Use With C-2000, Color Steel, Mounting Style Wall Mount, Material of Construction Sheet Steel, Standards UL/CSA

Reviews