DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pushbutton Enclosure, 22mm, 3.43 in W

GENERAL ELECTRIC| Zoro #: G1932077| Mfr #: 080SP4

$55.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.43"
Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932077 Mfr #: 080SP4
Width: 3.43"Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Number of Columns: 2
Hole Size: 22mmItem: Pushbutton Enclosure
For Use With: C-2000Depth: 2.95"
Mounting Style: Wall MountNumber of Holes: 4
Height: 5.71"Conduit Size: No Conduit Entrance Holes Provided
Material: Die-cast aluminumStandards: UL/CSA
Country of Origin (subject to change): Italy

Description

Pushbutton Enclosure, Number of Columns 2, Number of Holes 4, Hole Size 22.5, Height (In.) 5.71, Width (In.) 3.43, Depth (In.) 2.95, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, For Use With C-2000, Color Gray, Mounting Style Wall Mount, Material of Construction Die-Cast Aluminum, Standards UL/CSA

Reviews