Pushbutton Enclosure, 22mm, 5.51 in. H

GENERAL ELECTRIC| Zoro #: G2378957| Mfr #: P9EPE03

$30.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 4.25"Color: GrayNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Save 15%. Sign up for Z-mail.


Zoro #: G2378957 Mfr #: P9EPE03
Width: 4.25"Color: Gray
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Contact Block Depth: 1.83"
Number of Columns: 3Hole Size: 22mm
Item: Pushbutton EnclosureFor Use With: C-2000
Depth: 2.10"Mounting Style: Wall Mount
Number of Holes: 3Height: 5.51"
Conduit Size: No Conduit Entrance Holes ProvidedMaterial: Plastic
Standards: UL/CSACountry of Origin (subject to change): Poland


Pushbutton Enclosure, Number of Columns 3, Number of Holes 3, Hole Size 22.5, Height (In.) 5.51, Width (In.) 4.25, Depth (In.) 2.10, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Contact Block Depth (In.) 1.83, For Use With C-2000, Color Gray, Mounting Style Wall Mount, Material of Construction Plastic, Standards UL/CSA