BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pushbutton Enclosure, 22mm, 6 Holes, Steel

GENERAL ELECTRIC| Zoro #: G1384975| Mfr #: 080HEG32

$93.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.25"Conduit Size: No Conduit Entrance Holes ProvidedItem: Pushbutton Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384975 Mfr #: 080HEG32
Depth: 4.25"Conduit Size: No Conduit Entrance Holes Provided
Item: Pushbutton EnclosureMounting Style: Wall Mount
Standards: UL/CSAFor Use With: C-2000
NEMA Rating: 12Hole Size: 22mm
Color: GrayNumber of Columns: 3
Number of Holes: 6Width: 6.50"
Height: 8.25"Material: Sheet Steel
Country of Origin (subject to change): United States

Description

Pushbutton Enclosure, Number of Columns 3, Number of Holes 6, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material Sheet Steel, Height 8.25 In., Width 6.50 In., Depth 4.25 In., Color Gray, For Use With C-2000, Mounting Style Wall Mount, Standards UL/CSA

Reviews