KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Enclosure, 22mm, 9 Holes, 304 SS

GENERAL ELECTRIC| Zoro #: G1707982| Mfr #: 080HES33

$403.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.25"
Color: Stainless Steel
NEMA Rating: 4x
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707982 Mfr #: 080HES33
Width: 9.25"Color: Stainless Steel
NEMA Rating: 4xNumber of Columns: 3
Hole Size: 22mmItem: Pushbutton Enclosure
For Use With: C-2000Depth: 4.25"
Mounting Style: Wall MountNumber of Holes: 9
Height: 10.50"Conduit Size: No Conduit Entrance Holes Provided
Material: 304 Stainless steelStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Pushbutton Enclosure, Number of Columns 3, Number of Holes 9, Hole Size 22.5, Height (In.) 10.5, Width (In.) 9.25, Depth (In.) 4.25, For Use With C-2000, Color Steel, Mounting Style Wall Mount, Material of Construction Stainless Steel, Standards UL/CSA

Reviews