Pushbutton Enclosure, 22mm, 9 Holes, Steel

GENERAL ELECTRIC |Zoro #: G1264593|Mfr #: 080HEG33

$123.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1264593 Mfr #: 080HEG33
Item: Pushbutton EnclosureNumber of Columns: 3
Material: Sheet SteelHeight: 10.50"
Depth: 4.25"Conduit Size: No Conduit Entrance Holes Provided
Color: GrayStandards: UL/CSA
NEMA Rating: 12Mounting Style: Wall Mount
Hole Size: 22mmWidth: 9.25"
Number of Holes: 9Country of Origin (subject to change): United States

Product Description

Pushbutton Enclosure, Number of Columns 3, Number of Holes 9, Hole Size 22.5, Height (In.) 10.5, Width (In.) 9.25, Depth (In.) 4.25, For Use With C-2000, Color Steel, Mounting Style Wall Mount, Material of Construction Sheet Steel, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.