KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rating Plug, 1200A Sensor, 1200A Rating

GENERAL ELECTRIC| Zoro #: G2414702| Mfr #: SRPK1200A1200

$137.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plug Amp Rating: 1200A
Sensor Amp Rating: 1200A
Includes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414702 Mfr #: SRPK1200A1200
Plug Amp Rating: 1200ASensor Amp Rating: 1200A
Includes: Toggle SwitchItem: Rating Plug
For Use With: GE PanelboadsCountry of Origin (subject to change): United States

Description

Rating Plug, Type 125A Plug Rating, 1200 Amps, For Use With GE Panelboads, Includes Toggle Switch, 400A Sensor Rating

Reviews