SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rating Plug, 1200A Sensor, 700A Rating

GENERAL ELECTRIC| Zoro #: G1628715| Mfr #: SRPK1200A700

$200.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: GE PanelboadsSensor Amp Rating: 1200AIncludes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628715 Mfr #: SRPK1200A700
For Use With: GE PanelboadsSensor Amp Rating: 1200A
Includes: Toggle SwitchItem: Rating Plug
Plug Amp Rating: 700ACountry of Origin (subject to change): United States

Description

Rating Plug, Sensor Amp Rating 1200A, Plug Amp Rating 700A, For Use With GE Panelboads, Includes Toggle Switch

Reviews