Rating Plug, 400A Sensor, 200A Rating

GENERAL ELECTRIC| Zoro #: G0986982| Mfr #: SRPG400A200

$200.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: GE Panelboads
Sensor Amp Rating: 400A
Includes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986982 Mfr #: SRPG400A200
For Use With: GE PanelboadsSensor Amp Rating: 400A
Includes: Toggle SwitchItem: Rating Plug
Plug Amp Rating: 200ACountry of Origin (subject to change): United States

Description

Rating Plug, 200 Amps, For Use With GE Panelboads, Includes Toggle Switch

Reviews