KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rating Plug, 400A Sensor, 225A Rating

GENERAL ELECTRIC| Zoro #: G2310192| Mfr #: SRPG400A225

$187.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plug Amp Rating: 225A
Sensor Amp Rating: 400A
Includes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310192 Mfr #: SRPG400A225
Plug Amp Rating: 225ASensor Amp Rating: 400A
Includes: Toggle SwitchItem: Rating Plug
For Use With: GE PanelboadsCountry of Origin (subject to change): United States

Description

Rating Plug, 225 Amps, For Use With GE Panelboads, Includes Toggle Switch

Reviews