KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rating Plug, 600A Sensor, 350A Rating

GENERAL ELECTRIC| Zoro #: G0655636| Mfr #: SRPG600A350

$179.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plug Amp Rating: 350A
Sensor Amp Rating: 600A
Includes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655636 Mfr #: SRPG600A350
Plug Amp Rating: 350ASensor Amp Rating: 600A
Includes: Toggle SwitchItem: Rating Plug
For Use With: GE PanelboadsCountry of Origin (subject to change): United States

Description

Rating Plug, 350 Amps, For Use With GE Panelboads, Includes Toggle Switch

Reviews