Rating Plug, 600A Sensor, 450A Rating

GENERAL ELECTRIC |Zoro #: G0823952|Mfr #: SRPG600A450

$103.01 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0823952 Mfr #: SRPG600A450
Plug Amp Rating: 450ASensor Amp Rating: 600A
Item: Rating PlugIncludes: Toggle Switch
Country of Origin (subject to change): United States

Product Description

Rating Plug, 450 Amps, For Use With GE Panelboads, Includes Toggle Switch

Product Reviews

Save 15% when you sign up for Z-mail.