SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rating Plug, 600A Sensor, 600A Rating

GENERAL ELECTRIC| Zoro #: G2008361| Mfr #: SRPG600A600

$137.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: GE PanelboadsSensor Amp Rating: 600AIncludes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008361 Mfr #: SRPG600A600
For Use With: GE PanelboadsSensor Amp Rating: 600A
Includes: Toggle SwitchItem: Rating Plug
Plug Amp Rating: 600ACountry of Origin (subject to change): United States

Description

Rating Plug, Sensor Amp Rating 600A, Plug Amp Rating 600A, For Use With GE Panelboads, Includes Toggle Switch

Reviews