BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rating Plug, 800A Sensor, 600A Rating

GENERAL ELECTRIC| Zoro #: G1727695| Mfr #: SRPK800A600

$190.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: GE PanelboadsIncludes: Toggle SwitchItem: Rating Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727695 Mfr #: SRPK800A600
For Use With: GE PanelboadsIncludes: Toggle Switch
Item: Rating PlugPlug Amp Rating: 600A
Sensor Amp Rating: 800ACountry of Origin (subject to change): United States

Description

Rating Plug, Sensor Amp Rating 800A, Plug Amp Rating 600A, For Use With GE Panelboads, Includes Toggle Switch

Reviews