Rating Plug, 800A Sensor, 700A Rating

GENERAL ELECTRIC| Zoro #: G1723321| Mfr #: SRPK800A700

$200.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plug Amp Rating: 700A
Sensor Amp Rating: 800A
Includes: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723321 Mfr #: SRPK800A700
Plug Amp Rating: 700ASensor Amp Rating: 800A
Includes: Toggle SwitchItem: Rating Plug
For Use With: GE PanelboadsCountry of Origin (subject to change): United States

Description

Rating Plug, 700 Amps, For Use With GE Panelboads, Includes Toggle Switch

Reviews