KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Coil, NEMA, Size 5, 277V

GENERAL ELECTRIC| Zoro #: G1781656| Mfr #: 55-502493G013

$336.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Starter Size: 5
Item: Replacement Coil
For Use With: GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781656 Mfr #: 55-502493G013
Starter Size: 5Item: Replacement Coil
For Use With: GE NEMA Rated 300 and 200 Line Magnetic Contactors and StartersContactor Type: NEMA
Coil Volts: 277VACHz: 60
Country of Origin (subject to change): United States

Description

Replacement Coil, NEMA,Voltage 265 to 277VAC, Hz 60, Starter Size 5, For Use With GE NEMA Rated 300- and 200-Line Magnetic Contactors and Starters

Reviews