DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Replacement Coil, NEMA, Size 5, 600V

GENERAL ELECTRIC| Zoro #: G1796462| Mfr #: 55-502493G005

$336.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 600VAC
For Use With: GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Contactor Type: NEMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796462 Mfr #: 55-502493G005
Coil Volts: 600VACFor Use With: GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Contactor Type: NEMAHz: 60
Starter Size: 5Item: Replacement Coil
Country of Origin (subject to change): United States

Description

Replacement Coil, NEMA,Voltage 575 to 600VAC, Hz 60, Starter Size 5, For Use With GE NEMA Rated 300- and 200-Line Magnetic Contactors and Starters

Reviews