SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shunt Trip Right, 120V 60Hz, 110-127V 50Hz

GENERAL ELECTRIC| Zoro #: G1239962| Mfr #: GPASLRAAJ

$44.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 120VAC 60 Hz, 110 to 127VAC 50 HzItem: Shunt TripIncludes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239962 Mfr #: GPASLRAAJ
Features: 120VAC 60 Hz, 110 to 127VAC 50 HzItem: Shunt Trip
Includes: Mounting screwsFor Use With: Series GPS1 and GPS2 Contactors
Country of Origin (subject to change): Poland

Description

Shunt Trip Right, 120V 60Hz, 110-127V 50Hz, Includes Mounting Screws, Package Quantity 1

Reviews