BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shunt Trip Right, 460-480V 60 Hz

GENERAL ELECTRIC| Zoro #: G0402367| Mfr #: GPASLRAAW

$52.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 460 to 480VAC 60 Hz, 415 to 440VAC 50 HzItem: Shunt TripIncludes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402367 Mfr #: GPASLRAAW
Features: 460 to 480VAC 60 Hz, 415 to 440VAC 50 HzItem: Shunt Trip
Includes: Mounting screwsFor Use With: Series GPS1 and GPS2 Contactors
Country of Origin (subject to change): Poland

Description

Shunt Trip Right, 460-480V 60 Hz, 415-440V 50 Hz, Includes Mounting Screws, Package Quantity 1

Reviews