KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Undervoltage Release Right, 240-260V 60Hz

GENERAL ELECTRIC| Zoro #: G0852101| Mfr #: GPAU20LTAAN

$61.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Series GPS1BS (Toggle Operator) Starters
Includes: Mounting screws
Item: Undervoltage Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852101 Mfr #: GPAU20LTAAN
For Use With: Series GPS1BS (Toggle Operator) StartersIncludes: Mounting screws
Item: Undervoltage ReleaseFeatures: 2NO Early Make Contacts, 240 to 260VAC 60 Hz, 220 to 230VAC 50 Hz
Country of Origin (subject to change): Poland

Description

Undervoltage Release Right, 240-260V 60Hz, 220/230V 50Hz, Includes Mounting Screws, Package Quantity 1

Reviews