Gift buying made easy: Shop Zoro.com Gift Certificates

Undervoltage Release Right, 24V 60Hz

GENERAL ELECTRIC| Zoro #: G0538517| Mfr #: GPAU20LCAAC

$91.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538517 Mfr #: GPAU20LCAAC
Item: Undervoltage ReleaseIncludes: Mounting Screws
Features: 2NO Early Make Contacts, 24VAC 60 HzCountry of Origin (subject to change): Poland

Product Description

Undervoltage Release Right, 24V 60Hz, Includes Mounting Screws, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.