Gift buying made easy: Shop Zoro.com Gift Certificates

Undervoltage Release Right, 277V 60Hz

GENERAL ELECTRIC| Zoro #: G1216774| Mfr #: GPAU20LCAAR

$101.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1216774 Mfr #: GPAU20LCAAR
Item: Undervoltage ReleaseIncludes: Mounting Screws
Features: 2NO Early Make Contacts, 277VAC 60 Hz, 240VAC 50 HzCountry of Origin (subject to change): Poland

Product Description

Undervoltage Release Right, 277V 60Hz, 240V 50Hz, Includes Mounting Screws, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.