DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Undervoltage Release Right, 460-480V 60Hz

GENERAL ELECTRIC| Zoro #: G1417421| Mfr #: GPAU20LTAAW

$90.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417421 Mfr #: GPAU20LTAAW
Item: Undervoltage ReleaseIncludes: Mounting Screws
Features: 2NO Early Make Contacts, 460 to 480VAC 60 Hz, 415 to 440VAC 50 HzCountry of Origin (subject to change): Poland

Product Description

Undervoltage Release Right, 460-480V 60Hz, 415-440V 50Hz, Includes Mounting Screws, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.