Ge
Miniature Circuit Breaker, 35A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THHQC Series
Mfr # THHQC1135WL
Zoro # G0500044
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THHQC
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE 3P 125A Amp 600VAc Molded Case Circuit Breaker TJJ436125
- GE Miniature Circuit Breaker, 80A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2180
- GE Molded Case Circuit Breaker, 100A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEY3100
- GE Molded Case Circuit Breaker, 100A, 600V AC, 3 Pole, Bolt On Mounting Style, TED Series TED136100WL
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120AF2
- GE Molded Case Circuit Breaker, 100A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEYF3100
- GE Molded Case Circuit Breaker, 35A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series FBH16TE035R
- GE Molded Case Circuit Breaker, 90A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBN Series FBN36TE090R
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THHQC Series THHQC1160WL
- DAYTON Circuit Breaker, 10A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 C10/1 Series 5ZUZ4
- CONNECTICUT ELECTRIC Connecticut Electric UBITBA230 Circuit Breaker Type A 2-Pole 30A UBITBA230
- Ge Circuit Breakers