2P Standard Circuit Breaker 15A 120/240VAC

GENERAL ELECTRIC |Zoro #: G2149016|Mfr #: THHQC2115WL

$110.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149016 Mfr #: THHQC2115WL
DC Voltage Rating: Not RatedLength: 3.28"
AC Voltage Rating: 120/240VACCircuit Breaker Type: Standard
Terminal Connection: LugItem: Unit Mount Circuit Breaker
Phase: 1Standards: UL Listed
Depth: 2.38"Max. AIR Rating: 22kA
Width: 2.00"Max. Wire Size: 8 AWG
Number of Poles: 2Min. Wire Size: 14 AWG
Amps: 15Series: THHQC
Country of Origin (subject to change): Multiple

Product Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 15 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 22kA, Phase 1, Terminal Connection Lug, Series THHQC, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Product Reviews

Save 15% when you sign up for Z-mail.