Ge
Miniature Circuit Breaker, 35A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THHQC Series
Mfr # THHQC2135WL
Zoro # G0651953
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THHQC
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 35A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32035
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1160
- GE Miniature Circuit Breaker, 35A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1135
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP130
- GE Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP245
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Plug In Mounting Style, THHQL Series THHQL32030
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THHQC Series THHQC2160WL
- GE Circuit Breaker, 40A, 240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2140GFT
- GE Molded Case Circuit Breaker, 50A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBN Series FBN36TE050R
- SCHNEIDER ELECTRIC Circuit Breaker, 6A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F21106
- ZINSCO Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Plug In Mounting Style, UBIZ Series UBIZ40
- Ge Circuit Breakers