THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2P Standard Circuit Breaker 45A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1549633| Mfr #: THHQC2145WL

$151.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: THHQC
Amps: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549633 Mfr #: THHQC2145WL
Terminal Connection: LugSeries: THHQC
Amps: 45Number of Poles: 2
Circuit Breaker Type: StandardWidth: 2.00"
Length: 3.28"Phase: 1
Depth: 2.38"Min. Wire Size: 8 AWG
DC Voltage Rating: Not RatedMax. Wire Size: 3 AWG
Item: Unit Mount Circuit BreakerAC Voltage Rating: 120/240VAC
Standards: Ul ListedCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 45 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, Max. AIR Rating 22kA, Phase 1, Terminal Connection Lug, Series THHQC, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed

Reviews